Zoro Homepage

4" Wafer Check Valve, Length: 7"

  • Mfr # 4CW2R-36-36336

  • Zoro # G3819413


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Body Material
Cast Stainless Steel
Size
4"
Width
4"
Max. Pressure
275 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CW2R-36-36336
Zoro #
G3819413
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Size
4"
Width
4"
Length
7"

Details

Body Material
Cast Stainless Steel
Item
Wafer Check Valve
Max. Pressure
275 psi @ 100 Degrees F

Description

Wafer Check Vlv,316SS Seat,4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.