Zoro Homepage

Actuated Ball Valve, 1", Thrd CS DA, Connection Type: Threaded

  • Mfr # BVS2THFCSRGDA-100

  • Zoro # G3821787


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS2THFCSRGDA-100
Zoro #
G3821787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in

Details

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
Threaded
Item
Actuated Ball Valve,1",Thrd CS DA
Temp. Range
0 Degrees to 450 Degrees F
Seat Material
RPTFE
Body Material
Carbon Steel
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Stem Type
Blowout Proof
Stem Material
A276 316 Stainless Steel
Max. Pressure
2220 PSI WOG @ 100 Degrees F, 200 PSI WSP @ 388 Degrees F
Standards
ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO

Description

Actuated Ball Valve,1 In.,Thrd CS DA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.