Actuated Ball Vlv, SS, 150 lb, FLG, SR, 6", Body Material: CF8M A351 Stainless Steel
Mfr # BVF2RF2FSSRGSA-600
Zoro # G3821577
product price:Â $7,155.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Pipe Size
6 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVF2RF2FSSRGSA-600
Zoro #
G3821577
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
6 in
Details
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,SS,150#,FLG,SR,6"
Temp. Range
0 Degrees F to 500 Degrees F
Stem Type
Blowout Proof
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Seat Material
RPTFE
Max. Pressure
275 PSI WOG @ 100 Degrees F, 195 PSI WSP @ 386 Degrees F
Stem Material
A276 316 Stainless Steel
Body Material
Stainless Steel
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,SS,150#,FLG,SR,6 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.