Actuated Ball Vlv, SS, 300 lb, FLG, SR, 11/2", Body Style: Unibody Flanged End
Mfr # BVF1RF4RSSRGSA-150
Zoro # G3821297
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Unibody Flanged End
Valve Structure
1 Piece
Pipe Size
1-1/2 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVF1RF4RSSRGSA-150
Zoro #
G3821297
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
316 stainless steel
Body Style
Unibody Flanged End
Valve Structure
1 Piece
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,SS,300#,FLG,SR,11/2"
Seat Material
RPTFE
Temp. Range
0 Degrees F to 500 Degrees F
Body Material
Stainless Steel
Stem Type
Blowout Proof
Handle Type
Standard Locking Stainless Steel Handles, Actuator
Max. Pressure
720 PSI WOG @ 100 Degrees F, 250 PSI WSP @ 406 Degrees F
Stem Material
A276 316 Stainless Steel
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,SS,300#,FLG,SR,11/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.