Actuated Ball Vlv, Thrd, SS, DA, 2", Connection Type: Threaded
- Mfr # BVS2THFSSRGDA-200
- Zoro # G3821610
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
2 in
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVS2THFSSRGDA-200
- Zoro #
- G3821610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 2 in
Details
- Ball Material
- A276 316 Stainless Steel
- Body Style
- Inline
- Valve Structure
- Full Port
- Connection Type
- Threaded
- Item
- Actuated Ball Vlv,Thrd,SS,DA,2"
- Max. Pressure
- 2160 PSI WOG @ 100 Degrees F
- Stem Type
- Blowout Proof
- Seat Material
- RPTFE
- Temp. Range
- 0 Degrees to 450 Degrees F
- Handle Type
- Lever Locking Stainless Steel Handles, Actuator
- Stem Material
- A276 316 Stainless Steel
- Body Material
- Stainless Steel
- Standards
- ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Vlv,Thrd,SS,DA,2 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.