Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, 4" Pipe, Flanged, Cast iron

  • Mfr # 41FFS-CI125P34-FBI-GFV

  • Zoro # G1612095


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41FFS-CI125P34-FBI-GFV
Zoro #
G1612095
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Length
13-3/4"
Screen Size
1/8"
Height
13 3/4 in
Mesh Size
0.13 in
Perforated Screen Size
0.1250 in
Connection Size
1 in

Details

Item
Basket Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mesh
1/8"
Standards
ASME B16.1, ASTM A 126 Class B
Gasket Material
Fiber
Screen Area
108.44 sq in
Maximum Pressure
125 psi @ 450 Degrees F Steam, 200 psi @ 150 Degrees F WOG
For Use With
Gas, Oil, Steam
Includes Screen
Yes
Strainer Style
Single
Cover Type
Bolted
Maximum Temperature
450 Degrees F
Cv Flow Factor
276.7 gpm
Strainer Type
Perforated
Maximum Pressure at 100 deg F
200 psi
Series
GFV

Description

Basket Strainer, Connection Size 1 in, Mesh Size 0.13 in, Screen Material 304 Stainless Steel, Maximum Temperature 450 Degrees F, Cover Type Bolted, Height 13 3/4 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 200 psi, Cv Flow Factor 276.7 gpm, For Use With Gas, Oil, Steam, Gasket Material Fiber, Includes Screen Screen Included, Length 11 1/2 in, Perforated Screen Size 0.125 in, Pipe Size 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.