Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve Assembly, Single, 250 psi

  • Mfr # 277SG/IB

  • Zoro # G8997161


product price: $1,856.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Float Size
7"
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277SG/IB
Zoro #
G8997161
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Float Size
7"
Size
2"
Float Dia.
7"
Rod Length
16 in
Float Diameter
7 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
Temperature Range
35 to 406 Degrees F
Rod Material
Brass
Service
Dead End
Includes
Lever, Rod, and Ball
Max. Pressure
250 psi
Max. Temp.
35 Degrees to 406 Degrees F
Valve Flow - Flow (1)
61 gpm
Valve Flow - Pressure (1)
1 psi
Valve Material
Iron
Valve Flow - Pressure (2)
40 psi
Rod Thread
5/16"-18
Seat
Single
Valve Flow - Flow (2)
384 gpm
Features
Internal Pilot Control
Mounting
Horizontal Piping
Style
Type 77, Globe
Flow Rate
384 gpm @ 40 psi, 61 gpm @ 1 psi
Operating Temperature - Maximum
125 Degrees F
Seat Style
Single Seated
Arm Adjustability
Adjustable
Float Shape
Cylindrical
Includes Float and Rod
Float and Rod Included
Valve Body Style
Angle
For Media
Water
Maximum Pressure - Operating
250 psi
Valve Series
77

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 2 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 61 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 384 gpm, Max. Pressure 250 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.