Zoro Homepage

Y Strainer, 2-1/2" Pipe, Flanged, Cast iron

  • Mfr # 21/21FFY-CI062P34-FBI-A7

  • Zoro # G1613571


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2-1/2"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21/21FFY-CI062P34-FBI-A7
Zoro #
G1613571
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2"
Length
10"
Height
10 in
Port 3 Connection Size
1 in
Perforated Screen Size
0.062 in
Port 1 Connection Size
2 1/2 in
Port 2 Connection Size
2 1/2 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Class
125
Mesh
1/16"
Gasket Material
Fiber
Blow-off Port
1"
Standards
ASME B16.1, ASTM A 126 Class B
Screen Area
45.47 sq in
Maximum Pressure at 100 deg F
200 psi
Port 1 Connection Type
Flanged
Blow Off Port
1 in
Seal Material
Fiber
Maximum Pressure
125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
Micron Rating
1,575 micron
For Use With
Gas, Oil, Steam, Water
Maximum Temperature
450 Degrees F
Port 3 Connection Type
Flanged
Cv Flow Factor
98 gpm
Includes Screen
Yes
Port 2 Connection Type
Flanged
Strainer Type
Perforated
Series
A7

Description

Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 200 psi, Length 10 in, Height 10 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, Cv Flow Factor 98 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 1,575 micron, Port 1 Connection Size 2 1/2 in, Port 1 Connection Type Flanged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.