Zoro Homepage

Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 W, 24 L, 23-34 H, Cherry

  • Mfr # MT4224CHAPBK

  • Zoro # G0321601


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
42
Length
24
Height
23-34
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4224CHAPBK
Zoro #
G0321601
UPC #
843532080337
Country of Origin
China

Dimensions

Width
42
Length
24
Height
23-34
Depth
24"
Size
42" x 24"

Details

Item
Tables > Height Adjustable > Rectangular Classroom Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Cherry; Black
Table Base Color
Black
Surface Material
Laminate
Type
Training Table

Description

Hgt Adj Classroom Table,Kee,42 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.