Shop KEEN

2.28 in. Silver and Deming High Speed Steel Fractional .5 in. Reduced Shank Drill Bit

  • Mfr # KE79450

  • Zoro # G816338714


product price:  $57.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE79450
Zoro #
G816338714
UPC #
-
Country of Origin
China

Description

Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications. Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks. All Silver and Deming bits are 6in long and feature a 1/2in reduced shank that fits all 1/2in drills. Standard 118 degree point for use in wood, metal, and plastic. Size: 29/32in. Twist Length: 3in. Overall Length: 6in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.