Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133824U 0.75 in. PVC 90 Degree Elbow

  • Mfr # KE157791

  • Zoro # G415834556


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE157791
Zoro #
G415834556
UPC #
654204849578
Country of Origin
China

Description

Features -Material: PVC -Product Type: Electrical Conduit Elbow -Application: Used Above Ground or Buried and Suitable for Concrete Encasement -Diameter: 3/4 in. -Number in Package: 1 -ETL Listed: No -Knockout Reduced Size: 3/4 in. -Color: Gray -CSA Listed: No -Paintable or Stainable: No -Connector Type: Elbow -UL Listed: Yes -Knockout Original Size: 3/4 in. -Schedule Type Number: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.