Shop All Plain-Toe Work Boots and Shoes
Keen
Hiker Shoe, D, 12, Brown, PR
Mfr # 1023215
Zoro # G8610671
original price:
$207.99
23% off
new price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust/Shitake
- Gender Men's
- Toe Type Steel
- Footwear Style Hiker Shoe
- Insulated No
Product Information
- Brand Keen
- MFR # 1023215
- Zoro # G8610671
- UPC # 191190538159
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 12 |
Width | D |
Details
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number 1023215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- BULWARK Cmftch Mens Work Pant 9 Oz (PLW2NV 46 30)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- Keen Plain-Toe Work Boots and Shoes