Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Yellow, 2"H, PK6
Mfr # 48JR45
Zoro # G3311360
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 9/13 in
- Shackle Height 1 7/16 in
- Legend Danger Locked Out
- Body Color Yellow
- Body Width 1 5/16 in
Product Information
- Brand Zoro Select
- MFR # 48JR45
- Zoro # G3311360
- UPC # 190735095096
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Width Across Shackle | 27/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- TALON TRAX 12 Men's Steel (5T258)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Large, Lime, Class 3 (750C-3 L)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- Zoro Select Lockout Padlocks