Men's 6-Inch Work Boot, 11 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7277711


product price:  $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7277711
UPC #
191190208892
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Puncture Resistant Insole
No
Waterproof Type
None
For Outdoor Traction
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.66
Conductive
No
Insole System
Removable
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Footwear Style
6 in Work Boot
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Footwear Sole Pattern
Exclusive Design
Shank Material
TPU
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Outsole Material
Rubber
Last Number or Name
055
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Non-Marking Sole
Yes
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Dry
1.01
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.63
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Toe Cap Material
Aluminum
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.