Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140801


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140801
UPC #
887194288526
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Max. Heat Rating
380 Degrees F
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Waterproof Type
Dry Membrane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Insole System
Removable EVA
Chemical Resisting Sole
Yes
Conductive
No
Shank Material
TPU
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulated
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metal Chip Resisting Sole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.43
Metatarsal Guard
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Black
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.85
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.43
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Insole Material
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.