Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569931


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569931
UPC #
887194989331
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Black
Shank Material
Composite
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Dual Density
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Waterproof Type
Waterproof Liner
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.91
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Metatarsal Guard
No
Ninety Degree Heel
Yes
Insulated
No
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Max. Heat Rating
350 Degrees F
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Upper Material Description
Polyurethane/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metatarsal System
No
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
Men's Logandale Waterproof Boot
Upper Color
Black
Insole Technology
Dual Density, Removable
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Direct Attached
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Maximum Heat Rating (PRINT)
350 Degrees F
Upper Material (PRINT)
Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.