Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003026


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1015401
Zoro #
G5003026
UPC #
887194777099
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Waterproof Type
Membrane
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Brown
Metatarsal Guard
No
Midsole Material
EVA
Liner Material
Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Compression Molded EVA
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Sole Pattern
Low Profile Smooth
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
380 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Insulation Type
None
ASTM Footwear Class
F2413-05
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Standards
ASTM F2412-11, ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.84
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
380 Degrees F
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Insole Technology
Compression Molded, Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Material
EVA
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
380 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.