
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 11EE
Mfr # A8816-11EE
Zoro # G122926162
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Liner Material
Textile
Removable Insole
Yes
Gender
Men
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-11EE
Zoro #
G122926162
UPC #
810151188492
Country of Origin
China
Dimensions
Size
11
Footwear Width
EE
Width
EE
Details
Color
Black
Liner Material
Textile
Removable Insole
Yes
Gender
Men
Closure Type
Lace Up
Midsole Material
EVA
Series
Blacksmith
Item
Boot
Waterproof
Yes
Style Number
A8816
Standards
AT, EH, WP, SR
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.