Men's 6-Inch Work Boot, 7, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7270973


product price:  $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7270973
UPC #
191190208793
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Removable Insole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
055
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.66
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.83
Outsole Material
Rubber
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
TPU
Insole System
Removable
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Metatarsal System
No
Static Dissipative
No
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insulated
No
Shank Material
TPU
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.66
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Closure
Lace Up
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1020055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.