Men's 6-Inch Work Boot, 9 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7255707


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7255707
UPC #
191190208694
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Completely Non Metallic
No
Insulation Type
None
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Shank Material
TPU
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Mark II Slip Test Results- Dairy Tile Oily
0.66
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Shank Type
TPU
Last Number or Name
055
Conductive
No
Waterproof Type
None
Midsole Material
EVA, Polyurethane
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Oily
0.66
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1020055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.