Men's 6-Inch Work Boot, 9 1/2 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569861


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569861
UPC #
887194989218
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.91
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Liner Material
Fabric
Completely Non Metallic
No
For Outdoor Traction
Yes
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Material Description
Polyurethane/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Max. Heat Rating
350 Degrees F
Footwear Shank Type
Non-Metallic
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Liner
Footwear Style
6 in Work Boot
Static Dissipative
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Insole System
Removable Dual Density
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Shank Material
Composite
Oil Resisting Sole
Yes
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
Men's Logandale Waterproof Boot
Upper Color
Black
Heat Resistant
No
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
350 Degrees F
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.54
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.75
Heel Definition
Defined Heel
Construction
Direct Attached
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Synthetic Leather
Liner Material (PRINT)
Cleansport NXT(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.