
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 9EE
Mfr # A8815-9EE
Zoro # G622926440
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace Up
Liner Material
Textile
Footwear Width
EE
Upper Material
Leather
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-9EE
Zoro #
G622926440
UPC #
810151188010
Country of Origin
China
Dimensions
Footwear Width
EE
Size
9
Width
EE
Details
Closure Type
Lace Up
Liner Material
Textile
Item
Boot
Upper Material
Leather
Removable Insole
Yes
Midsole Material
EVA
Toe Type
Aluminum
Series
Blacksmith
Waterproof
Yes
Style Number
A8815
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Gender
Men
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.