Men's 6-Inch Work Boot, 9 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569800


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569800
UPC #
887194989232
Country of Origin
Multiple

Dimensions

Size
9
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
0.91
Liner Material
Fabric
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Insole System
Removable Dual Density
Footwear Shank Type
Non-Metallic
Static Dissipative
No
Ninety Degree Heel
Yes
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Max. Heat Rating
350 Degrees F
Predominant Footwear Color
Black
Upper Material Description
Polyurethane/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Liner
Shank Material
Composite
Metatarsal System
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Conductive
No
Insulation Type
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Heel Style
Defined Heel
Heat Resistant
No
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Technology
Dual Density, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Liner Material (PRINT)
Cleansport NXT(TM)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.