Men's Athletic Shoe, 10 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G203501264


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025564
Zoro #
G203501264
UPC #
191190833889
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
10
Width
D
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Laces Color
Black
Midsole Technology
KEEN.ReGEN
Style Number
1025564
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Non Metallic Upper
No
Completely Non Metallic
No
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sparta ll
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Footwear Shank Type
Nylon
Toe Shape
Round
Waterproof Type
None
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Footwear Construction
Cemented
Features
EH
Heat Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Insole System
Removable
Upper Material Description
Mesh
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
For Outdoor Traction
No
Non-Marking Upper
Yes
Closure Type
Lace Up
Resists
Oils, Slips
Puncture Resistant Insole
No
Removable Insole
Yes
Outsole Color
Black
Slip Resistant
Yes
Static Dissipative
No
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Non-Marking Sole
Yes
Insulated
No
Lugs
Nylon/TPU
Insole Color
Yellow
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
Heel Style
Flat Heel
Liner Material
Mesh
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Shank Material
Nylon
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Heel - Wet
0.76
Closure
Lace Up
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.