Shop KEEN

Men's Athletic Shoe, 11 1/2, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604

  • Zoro # G402673335


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
D
Style Number
1024604
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G402673335
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Footwear Construction
Cemented
Last Number or Name
Vista Energy ESD
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Heel Style
Flat Heel
Midsole Technology
KEEN.ReGEN
Footwear Shank
Yes
Outsole Color
Black
Toe Shape
Round
Slip Resistant
Yes
Outsole Material
Rubber
Static Dissipative
Yes
Shank Material
Nylon
Insole Material
Polyurethane
Resists
Oils, Slips
Insole Color
Yellow
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Insulation Type
None
Lugs
Nylon/TPU
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
No
Waterproof Type
None
Predominant Footwear Color
Black
Metatarsal Guard
No
Wide Toe Cap
Yes
Closure Type
Lace Up
For Outdoor Traction
No
Heat Resistant
No
Metatarsal Guard Style
None
Footwear Closure Type
Lace Up
Conductive
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Upper Material Description
Mesh
Insole System
Removable
Toe Style
Round Toe
Non-Marking Upper
Yes
Chemical Resisting Sole
No
Midsole Material
EVA, Polyurethane
Insulated
No
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Laces Color
Black
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Material
Mesh
Oil Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.