Shop KEEN

Men's Athletic Shoe, 7, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G002673308

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G002673308
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Upper Color
Black
For Outdoor Traction
No
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Non-Marking Sole
Yes
Slip Resistant
Yes
Insole Color
Yellow
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Insole System
Removable
Closure Type
Lace Up
Footwear Style
Athletic Shoe
Heat Resistant
No
Chain Saw Cut Resistant
No
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Outsole Color
Black
Insulated
No
Insulation Type
None
Removable Insole
Yes
Footwear Closure Type
Lace Up
Last Number or Name
Vista Energy ESD
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Chemical Resisting Sole
No
Liner Material
Mesh
Upper Material
Mesh
Metatarsal Guard Style
None
Static Dissipative
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Insole Material
Polyurethane
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
Footwear Shank
Yes
Laces Color
Black
Non Metallic Upper
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Upper Material Description
Mesh
Midsole Material
EVA, Polyurethane
Max. Heat Rating
Not Rated
Waterproof Type
None
CSA Footwear Standard
No Puncture Protection
Toe Shape
Round
Shank Material
Nylon
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Metatarsal Guard
No
Wide Toe Cap
Yes
Conductive
No
Outsole Material
Rubber
Lugs
Nylon/TPU
Footwear Construction
Cemented
Midsole Technology
KEEN.ReGEN
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.7
Closure
Lace Up
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.69
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black/Vapor

Dimensions

Size
7
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
7

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.