Men's Athletic Shoe, 11 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G703497982


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025564
Zoro #
G703497982
UPC #
191190833926
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
11
Width
D
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Insole Material
Polyurethane
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Removable Insole
Yes
Chain Saw Cut Resistant
No
Laces Color
Black
Ninety Degree Heel
No
Insole Color
Yellow
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Toe Shape
Round
Upper Material Description
Mesh
Max. Heat Rating
Not Rated
Insulation Type
None
Chemical Resisting Sole
No
Liner Material
Mesh
Features
EH
Footwear Shank Type
Nylon
Midsole Technology
KEEN.ReGEN
Puncture Resistant Insole
No
Conductive
No
Last Number or Name
Sparta ll
Completely Non Metallic
No
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Footwear Construction
Cemented
Insulated
No
Lugs
Nylon/TPU
Style Number
1025564
Upper Boot Material
Mesh
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
For Outdoor Traction
No
Static Dissipative
No
Footwear Shank
Yes
Waterproof Type
None
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Black
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Non Metallic Upper
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Resists
Oils, Slips
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Upper Color
Black
Heat Resistant
No
Closure Type
Lace Up
Toe Style
Round Toe
Outsole Color
Black
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.76
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.