Disposable Coveralls, 3XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY127SHV3X0025XG
  • Zoro # G9079629
product price: 
$
699.99
/pk of 25, $28.00/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY127SHV3X0025XG
Zoro #
G9079629
UPC #
0888120022115
Country of Origin
Multiple
Item
Disposable Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Ankle Style
Elastic
Coverall Style
Hooded
Series
TY127S
Seam Style
Serged
Closure Type
Zipper
Inseam
34 1/4 in
Disposable Clothing Primary Material
Tyvek(R) 400
Cuff Style
Elastic
Cuff Styles
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Coverall Material
Tyvek(R) 400
Garment Style
Coverall
High Visibility
Yes
Includes Boot Covers
No
Anti-Static
No
Includes Outer Boot Flaps
No
Gas Tight
No
Attached Hood
Yes
Includes Thumb Loops
No
Brand and Series
Dupont Tyvek(R) 400
Material Weight
1.2 oz/sq yd
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Liquid Tight
No
Spray Tight
No
Reflective Stripe Orientation
Horizontal/Vertical
EPA Level
C
Packaging
Bulk
Closure Features
Storm Flap
Material Performance
Light Duty
Protection Type
Liquid & Particulate
Reflective Stripe Color
Gray
Sterile/Non-Sterile
Non-Sterile
Hood Style
Respirator Fit
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Reduced Spray
Yes
Number of Reflective Stripes
12
Reflective Stripe Location
Back
High-Visibility
Yes
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Flame Resistance and Retardance Ratings
16 CFR 1610
Ankle Closure
Elastic
Wrist Closure
Elastic
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
ANSI 107 Performance Class
Class 3
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange
Traction Material
Tyvek 500 HV

Dimensions

Size
3XL
Thickness
5 mil
Fits Chest Size
Comfort Fit Design
Disposable Clothing Size
3XL
Minimum Height
74 in
Maximum Chest Size
54 1/4 in
Minimum Chest Size
44 3/4 in
Maximum Height
76 in
Height - Maximum
79 in
Chest Size - Maximum
52 in
Height - Minimum
75 in
Named Size
3XL
Chest Size - Minimum
49 in

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.