Men's Athletic Shoe, 15 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G203498038


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025564
Zoro #
G203498038
UPC #
191190833865
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
15
Height
3 in
Width
EE
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Insole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Features
EH
Last Number or Name
Sparta ll
Footwear Shank
Yes
Ninety Degree Heel
No
Waterproof Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Construction
Cemented
Lugs
Nylon/TPU
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Removable Insole
Yes
Insulated
No
Footwear Shank Type
Nylon
Insole System
Removable
Puncture Resistant Insole
No
Heel Style
Flat Heel
Wide Toe Cap
Yes
Style Number
1025564
Predominant Footwear Color
Black
Non Metallic Upper
No
Upper Boot Material
Mesh
Midsole Technology
KEEN.ReGEN
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Resists
Oils, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Shank Material
Nylon
Toe Shape
Round
CSA Footwear Standard
No Puncture Protection
Conductive
No
Midsole Material
EVA, Polyurethane
Upper Material Description
Mesh
Outsole Color
Black
Insulation Type
None
Metal Chip Resisting Sole
No
Insole Color
Yellow
For Outdoor Traction
No
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Laces Color
Black
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Toe Cap Material
Aluminum
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
KEEN.ReGEN
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.