Men's Athletic Shoe, 8 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564

  • Zoro # G703498019


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025564
Zoro #
G703498019
UPC #
191190833810
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8
Boot Height
3 in
Height
3 in
Width
D
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Midsole Technology
KEEN.ReGEN
Toe Shape
Round
Features
EH
Conductive
No
Insole Material
Polyurethane
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Midsole Material
EVA, Polyurethane
Slip Resistant
Yes
Non-Marking Upper
Yes
Lugs
Nylon/TPU
Footwear Shank Type
Nylon
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Liner Material
Mesh
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Oil Resisting Sole
Yes
Upper Color
Black
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Upper Boot Material
Mesh
Footwear Construction
Cemented
Insulation Type
None
Puncture Resistant Insole
No
Insulated
No
For Outdoor Traction
No
Insole Color
Yellow
Footwear Construction Type
Cemented
Closure Type
Lace Up
Footwear Shank
Yes
Heat Resistant
No
Shank Material
Nylon
Resists
Oils, Slips
Laces Color
Black
Toe Style
Round Toe
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Metatarsal Guard Style
None
Non Metallic Upper
No
Upper Material Description
Mesh
Last Number or Name
Sparta ll
Style Number
1025564
Non-Marking Sole
Yes
Waterproof Type
None
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.76
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.