Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 8 D

  • Mfr # 1024604

  • Zoro # G202689352


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G202689352
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8
Heel Height
1 1/4 in
Boot Height
3 in
Height
3 in
Overall Height
3 in
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Vapor
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Static Dissipative
Yes
Insole System
Removable
Laces Color
Black
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGEN
Lugs
Nylon/TPU
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Ninety Degree Heel
No
Style Number
1024604
Footwear Shank
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Heat Resistant
No
Wide Toe Cap
Yes
Toe Style
Round Toe
Insole Material
Polyurethane
Last Number or Name
Vista Energy ESD
Shank Material
Nylon
Insole Color
Yellow
Waterproof Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
For Outdoor Traction
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Footwear Construction
Cemented
Heel Style
Flat Heel
Insulation Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Upper Color
Black
Features
ESD
Upper Material Description
Mesh
Outsole Color
Black
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Conductive
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Toe Shape
Round
Completely Non Metallic
Yes
Closure Type
Lace Up
Upper Boot Material
Mesh
Resists
Oils, Slips
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Insulated
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Midsole Material
EVA, Polyurethane
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products