Men's Athletic Shoe, Steel Toe, Fabric, Leather Upper, Rubber Outsole, Lace Up, 10 EE

  • Mfr # 1020035

  • Zoro # G7276917


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020035
Zoro #
G7276917
UPC #
191190207147
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
EE
Height
3 in
Heel Height
1 in or Greater
Width
EE
Overall Height
3 in
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Fabric, Leather
Toe Type
Steel
Color
Cascade Brown/Gargoyle
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Shank Material
TPU
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
Yes
Completely Non Metallic
No
Upper Boot Material
Leather/Fabric
Predominant Footwear Color
Brown
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Non Metallic Upper
Yes
Removable Insole
Yes
Style Number
1020035
Puncture Resistant Insole
No
Insulation Type
None
Chain Saw Cut Resistant
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
572 Degrees F
Last Number or Name
086
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Midsole Material
EVA
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 1020035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.