Men's Hiker Boot, 12 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2569408


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018079
Zoro #
G2569408
UPC #
191190005989
Country of Origin
Multiple

Dimensions

Size
12
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
12
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Midsole Material
EVA, Polyurethane
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.53
Chemical Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
No
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
No
Waterproof Type
Waterproof Liner
Predominant Footwear Color
Black
Insole System
Removable Dual Density
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Footwear Style
Hiker Boot
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.67
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Shank Material
Composite
Ninety Degree Heel
No
Upper Material Description
Polyurethane/Mesh
Footwear Construction Type
Cemented
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Liner Material
Fabric
CSA Footwear Standard
Not Specified
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
Men's Lansing Mid
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Heat Resistant
No
Upper Color
Black, Olive
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily
0.55
Maximum Heat Rating
350 Degrees F
Style Family
Hiker Boot
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Cleansport NXT(TM)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.