Men's Hiker Boot, 9 EE, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2041039


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2041039
UPC #
191190005781
Country of Origin
Multiple

Dimensions

Size
9
Width
EE
Height
5 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.53
Insulated
No
Non-Marking Sole
Yes
Upper Material Description
Polyurethane/Mesh
Liner Material
Fabric
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Non-Metallic
Completely Non Metallic
No
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density
Removable Insole
Yes
Metatarsal Guard
No
Metatarsal System
No
Static Dissipative
No
Conductive
No
Midsole Material
EVA, Polyurethane
Max. Heat Rating
350 Degrees F
CSA Footwear Standard
Not Specified
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Waterproof Type
Waterproof Liner
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Lansing Mid
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black, Olive
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Construction
Cemented
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Lace Up
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Cleansport NXT(TM)
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.