Men's Hiker Shoe, 15 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643264


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G8643264
UPC #
191190538227
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
15
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
3 in
Size (PRINT)
15

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Shank Type
Non-Metallic
Insulation Type
None
Removable Insole
Yes
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Insole System
Removable
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Last Number or Name
Atlanta Cool II
Style Number
1023216
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Shank Material
ESS
Wide Toe Cap
Yes
Conductive
No
Static Dissipative
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Midsole Material
EVA, Polyurethane
Insulated
No
Upper Boot Material
Leather/Mesh
Max. Heat Rating
370 Degrees F
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Closure
No-Tie Lace
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Maximum Heat Rating
370 Degrees F
Insole Technology
Removable
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products