Men's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643002


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G8643002
UPC #
191190538197
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
8
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Style Number
1023216
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Shank Material
ESS
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Insulation Type
None
Last Number or Name
Atlanta Cool II
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
370 Degrees F
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insole System
Removable
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Wide Toe Cap
Yes
Waterproof Type
None
Upper Boot Material
Leather/Mesh
Insulated
No
Predominant Footwear Color
Black
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
370 Degrees F
Midsole Technology
Dual Density
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
Construction
Cemented
Maximum Heat Rating (PRINT)
370 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Closure
No-Tie Lace
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.