Zoro Homepage

MLX55 Complete Wheel Kit for Manual Pallet Jack - Black

  • Mfr # KE304907

  • Zoro # G103968556


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE304907
Zoro #
G103968556
UPC #
661541180455
Country of Origin
China

Description

Features
  • Complete Wheel Kit
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
Includes
  • 2 Ultra-Poly 70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
Specification
  • Construction: Polyurethane
  • Replacement Part Type: Complete Wheel Kit
  • Finish: Black
  • Assembly: Assembled
  • For Model No: MLX55
  • Weight: 10.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.