Shop All Steel Toe Boots
Keen
Size 10 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2569450
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Black, Olive
- Upper Boot Material Man Made
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2569450
- UPC # 191190005903
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | D |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Size (PRINT) | 10 |
Overall Height | 5 in |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1018079
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00517 M 110)
- 5.11 Performance Polo, SS, Black, L (71049)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- Keen Steel Toe Boots