Shop All Steel Toe Boots
Keen
Size 11 Men's 6 in Work Boot Steel Work Boot
Mfr # 1020086
Zoro # G7244890
product price: $185.00
/pr
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material Leather/Fabric
- Footwear Construction Type Cemented
Product Information
- Brand Keen
- MFR # 1020086
- Zoro # G7244890
- UPC # 191190213988
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | EE |
Size (PRINT) | 11 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1020086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- DR SCHOLL ODOR X FOOT POWDER Dr Scholl's OdorX BootFoot Powder 625 oz (90000065)
- GUARDIAN EQUIPMENT Ridgeit Anchor 22 (00515)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Keen Steel Toe Boots