Footwear Style
|
Hiker Boot
|
Gender
|
Men's
|
Upper Color
|
Black, Olive
|
Upper Boot Material
|
Man Made
|
Item
|
Hiker Boot
|
Insulation Type
|
None
|
Predominant Footwear Color
|
Black
|
Chain Saw Cut Resistant
|
No
|
CSA Footwear Standard
|
Not Specified
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Style Number
|
1018079
|
Oil Resisting Sole
|
Yes
|
Insole System
|
Removable Dual Density
|
Metatarsal Guard
|
No
|
Static Dissipative
|
No
|
Manufacturers Suggested Sole Slip Rating
|
Good
|
Metatarsal System
|
No
|
Max. Heat Rating
|
350 Degrees F
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Non-Marking Sole
|
Yes
|
Wide Toe Cap
|
Yes
|
Conductive
|
No
|
Insulated
|
No
|
Removable Insole
|
Yes
|
Electrical Hazard Rated
|
Yes
|
Shank Material
|
Composite
|
Toe Type
|
Steel
|
Liner Material
|
Fabric
|
Outsole Material
|
Rubber
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.67
|
Completely Non Metallic
|
No
|
Chemical Resisting Sole
|
Yes
|
Color
|
Raven/Tawny Olive
|
Non Metallic Upper
|
No
|
Ninety Degree Heel
|
No
|
Waterproof Type
|
Waterproof Liner
|
Puncture Resistant Insole
|
No
|
Standards
|
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.53
|
Footwear Sole Pattern
|
Lug
|
Waterproof
|
Yes
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Satra Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Upper Material Description
|
Polyurethane/Mesh
|
Footwear Closure Type
|
Lace Up
|
For Outdoor Traction
|
Yes
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Midsole Material
|
EVA, Polyurethane
|
Footwear Shank Type
|
Non-Metallic
|
Toe Shape
|
Round
|
Metal Chip Resisting Sole
|
Yes
|
Footwear Construction Type
|
Cemented
|
Safety Criteria
|
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
|
Non-Marking Upper
|
No
|
Heat Resistant
|
No
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
|
Metatarsal Guard Style
|
None
|
Series
|
Men's Lansing Mid
|
Heel Style
|
Flat Heel
|
Upper Material
|
Leather, Mesh
|
Closure
|
Lace Up
|
Style Family
|
Hiker Boot
|
Toe Cap Material
|
Steel
|
Liner Technology
|
Cleansport NXT(TM)
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.54
|
Heel Definition
|
Flat Heel
|
Insole Technology
|
Dual Density, Removable
|
Slip-Resistance Value - Mark II - Dry
|
1
|
Maximum Heat Rating
|
350 Degrees F
|
Construction
|
Cemented
|
Slip-Resistance Value - Mark II - Oily
|
0.55
|
Slip-Resistance Value - Mark II - Wet
|
0.77
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
350 Degrees F
|
Liner Material (PRINT)
|
Cleansport NXT(TM)
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Metatarsal Guard (PRINT)
|
No
|
Shank Material (PRINT)
|
Composite
|
Ninety-Degree Heel (PRINT)
|
No
|
Gender (PRINT)
|
Men's
|
Puncture-Resistant Sole (PRINT)
|
No
|
Midsole Material (PRINT)
|
EVA, Polyurethane
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Outsole Material (PRINT)
|
Rubber
|
Upper Material (PRINT)
|
Leather, Mesh
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Good
|
All-Leather Upper
|
No
|
Metal Chip-Resisting Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Good
|
Oil-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
No
|
Puncture-Resistant Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Chemical-Resisting Sole
|
Yes
|