Shop All Steel Toe Boots
Keen
Size 9-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2040978
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Black, Olive
- Upper Boot Material Man Made
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2040978
- UPC # 191190005767
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 9 1/2 |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- TIMBERLAND PRO Size 11 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- Keen Steel Toe Boots