Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gum, 11, 1029122

  • Mfr # 1029122

  • Zoro # G613322039


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
11
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G613322039
UPC #
195208443695
Country of Origin
Cambodia

Dimensions

Size
11
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
For Outdoor Traction
No
Puncture-Resistant Sole
No
Maximum Heat Rating
350 Degrees F
Insole Material
Polyurethane
Midsole Technology
KEEN.ReGen
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Toe Shape
Round
Construction
Cemented
Insulated
No
Closure
Lace Up
Metatarsal Guard
No
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material
Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Static Dissipative
Yes
Conductive
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Heel Definition
Flat Heel
All-Leather Upper
No
Removable Insole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Insole Technology
Metatomical Footbed
Midsole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.