Women's Hiker Shoe, 11 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G8643090


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G8643090
UPC #
191190542460
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Midsole Material
EVA, Polyurethane
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.01
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Gray
Insulated
No
Liner Material
Mesh
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Style Number
1023232
Max. Heat Rating
370 Degrees F
Insole System
Removable
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insulation Type
None
Shank Material
ESS
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating
370 Degrees F
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.