Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220

  • Zoro # G9170233


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023220
Zoro #
G9170233
UPC #
191190539262
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Last Number or Name
Atlanta Cool II
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
EVA, Polyurethane
Static Dissipative
Yes
Max. Heat Rating
370 Degrees F
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Gray
Insulated
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Liner Material
Mesh
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Style Number
1023220
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Insulation Type
None
Footwear Sole Pattern
Siped
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Midsole Technology
Dual Density
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
No-Tie Lace
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 1023220

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.