Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9160941


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G9160941
UPC #
191190542514
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Insole System
Removable
Footwear Shank Type
Non-Metallic
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Chemical Resisting Sole
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Waterproof Type
None
Insulated
No
Liner Material
Mesh
Toe Shape
Round
Non Metallic Upper
Yes
Midsole Material
EVA, Polyurethane
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Ninety Degree Heel
Yes
Predominant Footwear Color
Gray
Item
Hiker Shoe
Shank Material
ESS
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal System
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
1023232
Last Number or Name
Flint II
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Gender (PRINT)
Women's
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.