Shop KEENEY MFG
See all product information
Create Account
Single Handle Pull-Down Kitchen Faucet, Polished Chrome
- Mfr # FUS78CCP
- Zoro # G3434673
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Number of Handles
1
Faucet Operation
Manual
Flow Rate
1.8 GPM
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUS78CCP
- Zoro #
- G3434673
- UPC #
- 64492149869
- Country of Origin
- China
- Number of Holes
- 1 or 3
- Number of Handles
- 1
- Faucet Operation
- Manual
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Connection Type
- 3/8-in.
- ADA Compliance
- Yes
- Indoor / Outdoor
- Indoor
- Series
- Fusio
- Includes
- Mounting hardware
- Faucet Finish
- Polished Chrome
- Faucet Type
- Pull-Down Kitchen Faucet
- Mounting Type - Faucet
- Deck
- Mounting Type (Faucet)
- Deck
- Flow Rate (GPM)
- 1.8
- Handle Finish
- Polished Chrome
- Commercial / Residential
- Commercial or Residential
- Valve Type
- Ceramic
- Compliance
- ADA, cUPC, cUPC Low Lead, Ecologiq, LEED
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. This single handle pull down kitchen faucet is an elegant addition to your home offering a modern look at an affordable price. This stylish metal exterior shell hybrid waterway faucet features a dual spray pattern swivel spout (1.8 GPM flow rate) and a forward rotating handle. With a matching deck plate included the faucet can fit single or 3-hole installations. It includes QUICK LOCK installation system so no tools are needed with its easy snap on locking mechanism to make faucet installation quick and easy.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.