M3 Socket Head Cap Screw, Socket, Plain Steel, 20 mm Length, 25 PK

  • Mfr # UST194947

  • Zoro # G900829852


product price:  $1.89
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.45

Key Features

Socket Head
Material
Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Head Height
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST194947
Zoro #
G900829852
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3
Screw Length
20 mm
Head Height
2 mm
Maximum Head Height
2 mm
Head Diameter
5.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 2.5 mm, Finish Plain, Thread Size M3x0.50, Fastener Length 20 mm, Head Height 2 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 2 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products