Indexable Cutting Head Unit, 140.00mm L, 35 Degrees Diamond Insert Shape
Mfr # 582.0416.383
Zoro # G9217074
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Insert Shape
35 Degrees Diamond
Insert Size
160408
Clamp Screw
581.102
Shank
Polygon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582.0416.383
Zoro #
G9217074
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
140.00mm
Insert Size
160408
Min. Bore Dia.
32.00mm
Max. Bore Depth
88.00mm
Connection Size
PSK50
Description
Indexable Cutting Head Unit, Insert Shape 35 Degrees Diamond, Overall Length 140.00mm, 107.5 Degrees , 22.00mm, Clamp Screw 581.102, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.