Clevis and Eye Turnbuckle, Galvanized
Mfr # TB108-J-E-HDG
Zoro # G515505318
product price: $59.59
/eaKey Features
Working Load Limit
5,000 lb
Extended Length
22 in
Body Material
Carbon Steel
Fitting Types Included
Clevis, Eye
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB108-J-E-HDG
Zoro #
G515505318
UPC #
-
Country of Origin
United States
Dimensions
Extended Length
22 in
Compatible Rope Diameter
3/4 in
Thread Diameter
3/4 in
Eye Inside Diameter
1 17/32 in
Take Up Length
6 in
Clevis Inside Width
15/16 in
Thread Size
3/4"-10
Retracted Length
16 in
Details
Item
Clevis and Eye Turnbuckle
Working Load Limit
5,000 lb
Body Material
Carbon Steel
Fitting Types Included
Clevis, Eye
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Galvanized
Fitting Material
Carbon Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.