Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, 316 Stainless Steel, Plain

  • Mfr # N2005-316SS-4-1/2

  • Zoro # G4431822


product price:  $30.99
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
4-1/2 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2005-316SS-4-1/2
Zoro #
G4431822
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
4-1/2 in
Eye Inside Diameter
1 in
Overall Length
6-17/32 in
Thread Length
3"
Screw Size
1/2 in
Eye Outside Diameter
2 in
Shank Diameter
1/2 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 in
Shank Dia.
1/2 in
Eye Inside Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
2,200 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15
Includes Nut
Nut Included
Thread Type
Coarse
Eye Closure
Closed
Material Quality Standard
ASTM A193-B8M
Material Grade/Class
316
Pack Size
Small Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
(1) Stainless Steel Hex Nut
Thread Style
Partially Threaded
Working Load Limit - Force
2,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Shank Dia. 1/2 in, Shank Length 4 1/2 in, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 6 17/32 in, Working Load Limit 2,200 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.